Learn More
Fisherbrand™ Mini Plate Spinner Centrifuge
Specifically designed for quick and easy centrifugation of samples in PCR plates or microplates
Manufacturer: Fisherbrand™ C1000FIS
Description
Specifically designed for quick and easy centrifugation of samples in PCR plates or microplates
- Speed: 2500rpm
- Capacity: 2 plates
- Weight: 1.5kg (3.5 lbs)
- Dimensions: 6 in.×6 in.×7 in.
- Exceptionally small footprint
- Rotor designed for rapid start to stop
Two standard microplates are loaded through an opening in the top of the unit. Sealed plates are loaded vertically and surface tension keeps samples in place so there is no danger of spilling samples. Once the lid is closed, the rotor quickly accelerates to 2,500 rpm. Pressing the open button engages the friction brake and brings the rotor to a rapid stop. For temperature sensitive applications, the Plate Spinner may be used in a cold room.
Specifications
3.5 lb. (1.58kg) | |
2,500rpm | |
120V |
2 plates | |
2 year warranty |