Please login to your online account to display your discounted pricing

Fisher Scientific™ Mini IR Traceable™ Thermometer


Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second

Manufacturer: fisher scientific™  CON4475

 View more versions of this product

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Catalog No. 02-401-1

  • / Each
 

Description & Specifications

Specifications

Product Type Mini IR Traceable Thermometer
Accuracy ±1 Between 15° to 40°C and ±1.5 outside of this range
Display Digital
For Use With (Application) Food preparation, life sciences, field use, cleanrooms and for fast inspections
Includes Thermometer, Battery
Length (English) Overall 2.5 in.
Length (Metric) Overall 64mm
Resolution 0.1°
Temperature Range (English) -7° to +230°F
Temperature Range (Metric) -22° to +110°C
Weight (English) 1 oz.
Weight (Metric) 0.028kg
Certifications/Compliance ISO 17025, A2LA, NIST
Display Digital
Accuracy ±1 Between 15° to 40°C and ±1.5 outside of this range

Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second. The Fisher Scientific™ Mini IR Traceable™ Thermometer provides noninvasive, “no-touch” temperature measurements.

Offers simple operation—turn it on, point at sample and take reading.

  • Easy-to-read, 0.5 in. (1.3cm) high digital display
  • Sophisticated, break-through NASA-type microelectronics
  • Soft-touch keys, flip-open stand, key chain
  • Switchable °C/°F, hold, minimum only/maximum only readings, continuously on mode
  • Low-battery alert, and battery with 40 continuous hours life
  • Resolution: 0.1°
  • Accuracy: ±1°C between 15.0° to 40.0°C and ±1.5°C outside of this range
  • Field of view is 1:1; emissivity is fixed at 0.95

  • Dimensions: 2.5 × 1.5 × 0.5 in. (6.4 × 3.8 × 1.3cm)
  • Weight: 1 oz. (28.34g)