missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ MicroTemp™ Temperature Datalogger

Micro-sized, yet rugged; fits into the tiniest of places, even most beverage bottles

Manufacturer:  Fisherbrand™ MICROTEMP

 View more versions of this product

Catalog No. 15-060-006



Requires : Interface Package: IFC102 or IFC202

Description

Description

  • Fully submersible
  • Internal semiconductor sensor
  • Food-grade 316L stainless-steel
  • Red and green LED indicator
  • LED Alarm
  • View data in: C, F, K, R

Chemical processing data acquisition; Environmental data acquisition; Food process/HACCP validation; HVAC/R systems monitoring; Shipping and storage applications; Medical and pharmaceutical applications; Laboratory and R&D applications; Production/Assembly line monitoring; Research and development;Well monitoring

Order Info

1-year battery life

Compliance

CE approved

Specifications

Specifications

MICROTEMP
CE
3.6V Lithium
32767 Readings
1.7cm
Chemical processing data acquisition, Environmental data acquisition, Food process/HACCP validation, HVAC/R systems monitoring, Shipping and storage applications, Medical and pharmaceutical applications
6.6cm
0.01°C
Internal semiconductor
50g
Digital calibration
LED Indicator
1 Year
0.7 in.
MicroTemp Datalogger
2.6 in.
Stainless Steel, Titanium
-40° to 80°C
1.8 oz.
Documents