Please login to your online account to display your discounted pricing

Fisherbrand™ Medium Form Polyurethane Chair, Medium Bench Height

Protect the floors of your work environment from the usual scuffs fron hard casters. These Fisherbrand chairs feature dual soft-wheel casters ideal for use on hard surface floors.

$901.57 - $1,213.16

Specifications

Back Style Medium
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19.5 to 27.5 in.
Material Polyurethane
View More Specs
Products
Catalog Number Mfr. No. Arm Style Foot Type Product Type With Armrest Price Quantity    

14-359-838

 
fisherbrand™
91278PCCNB
Not Applicable Casters Chair No Each for $910.30

14-359-908

 
fisherbrand™
91278PCTCNB
Not Applicable Casters Chair No Each for $1,007.03

14-360-137

 
fisherbrand™
91278PCRTE
Not Applicable Casters Chair No Each for $901.57

14-360-138

 
fisherbrand™
91278PCTRTE
Not Applicable Casters Chair No Each for $998.30

14-360-439

 
fisherbrand™
91278MBPCTCAB
Not Applicable Casters Medium Back Chair No Each for $1,213.16

14-360-438

 
fisherbrand™
91278MBPCTCNB
Not Applicable Casters Medium Back Chair No Each for $1,072.70

14-360-459

 
fisherbrand™
91278MBPCCNB
Not Applicable Casters Medium Back Chair No Each for $975.97

14-360-460

 
fisher scientific
91278MBPCCAB
Not Applicable Casters Medium Back Chair No Each for $1,171.17

14-360-461

 
fisherbrand™
91278MBPCRTE
Not Applicable Casters Medium Back Chair No Each for $967.23
Description & Specifications

Specifications

Back Style Medium
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19.5 to 27.5 in.
Material Polyurethane
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Height (English) Back 10 in.
Height (English) Seat 19 to 27 in.
Height (Metric) Back 25.4cm
Height (Metric) Seat 48.2 to 68.5cm
Length (English) Seat 17 in.
Length (Metric) Seat 43.18cm
Seating Form Medium-Form
Seating Height Medium Bench Height
Thickness (English) Back 1.3 in.
Thickness (English) Seat 1.3 in.
Thickness (Metric) Back 3.4cm
Thickness (Metric) Seat 3.4cm
Width (English) Back 15 in.
Width (English) Seat 17 in.
Width (Metric) Back 38.1cm
Width (Metric) Seat 43.18cm
With Backrest Yes
Footrest Chrome

Polyurethane seat and back.

  • Soil resistant, biomechanically engineered
  • Black powder-coated base with fixed foot ring as an option
  • Base dia.: 24 in. and 19 to 27 in.