Please login to your online account to display your discounted pricing

Fisher Scientific™ Measuring Ruler


Useful conversion tables make this a valuable laboratory tool.

Manufacturer: fisher scientific™  S40641

 View more versions of this product

Catalog No. S40641P

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (English) 6 in.
Material Vinyl
Length (Metric) 15cm
Type Measuring Ruler
Color Blue
Detection Range 0 to 6 in. and 0 to 150mm
Quantity Pk. of 10
For Use With (Application) Used as a valuable laboratory tool, determining quickly cork and Rubber stopper sizes