missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Measuring Ruler

Useful conversion tables make this a valuable laboratory tool.

$6.50 - $6.50

Specifications

Color Blue
Detection Range 0 to 6 in. and 0 to 150mm
Type Measuring Ruler
For Use With (Application) Used as a valuable laboratory tool, determining quickly cork and Rubber stopper sizes
Length (Metric) 15cm
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
S40641 View Documents Fisherbrand™
S40641PK100
Pk. of 10 Pack of 10 Each for $6.50
Case of 10 Pack for $65.00
 
Description

Description

  • Inexpensive, blue vinyl
  • Graduated from 0 to 6 in. and 0 to 150mm
  • Temperature conversion scale from -20° to +100°C, and -10° to +212°F
  • Scale for quickly determining cork and rubber stopper sizes

Specifications

Specifications

Blue
Measuring Ruler
15cm
0 to 6 in. and 0 to 150mm
Used as a valuable laboratory tool, determining quickly cork and Rubber stopper sizes
Vinyl