Please login to your online account to display your discounted pricing

Fisher Scientific™ Maxima™ C Plus Vacuum Pump


Pumps provide convenient deep vacuum for demanding lab equipment applications

Manufacturer: fisher scientific™  0125780

 View more versions of this product

 Alert

Not for use in applications operating continually above 10 torr. Not recommended for filtration, aspiration, or drying electrophoresis gels. Dry ice trap is recommended for use with vacuum ovens and concentrators. NOTE: Explosion-Proof pumps are for use in potentially explosive atmosphere installations. In item descriptions, "Explosion-Proof" is not synonymous with "Bullet-Proof." Explosion-Proof models have specialized motor construction to prevent sparks that could ignite a potentially explosive room atmosphere. Explosion-Proof models must be hard-wired by an electrician (no power cord is provided).

Catalog No. 01-257-80

  • / Each
 

Description & Specifications

Specifications

Vacuum Level 1 x 10-4 torr
Certifications/Compliance CE, CSA
Height (English) 9.62 in.
Height (Metric) 24.3cm
Width (English) 6.5 in.
Length (English) 18.5 in.
Length (Metric) 47.1cm
Shipping Weight (English) 53 lb.
Shipping Weight (Metric) 24kg
Includes Hose clamp, funnel, change of oil, oil mist eliminator
Motor Speed 1725rpm
Pressure 0.00013mbar
Horsepower 0.5hp
Voltage 115V
Hertz 60Hz
Capacity (Metric) 0.76L
Coating Black Oxide
Dimensions (L x W x H) Exterior 18.5 x 6.5 x 9.625 in. (47.1 x 16.5 x 24.3cm)
Displacement 6.1 cfm
Electrical Requirements 115V 60Hz
Flow Rate 173L/min.
For Use With (Equipment) Rotary evaporator, gel dryer, filtration flasks and manifolds, vacuum oven and concentrator
Height (English) Exterior 9.625 in.
Height (Metric) Exterior 24.3cm
Length (English) Exterior 18.5 in.
Length (Metric) Exterior 47.1cm
Model M8C Single Phase
Noise Level 50dBA
Weight (English) 48 lb.
Weight (Metric) 21.77kg
Width (English) Exterior 6.5 in.
Width (Metric) Exterior 16.5cm
Accessories

Accessories for Catalog Number: 0125780

Item Mfr. No. Item Description Price Per Unit Quantity