missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Maxima™ C Plus Vacuum Pumps: M2C

Pumps provide convenient deep vacuum for demanding lab equipment applications

Manufacturer:  Fisherbrand™ 0125788

 View more versions of this product

Catalog No. 01-257-88


Alert:

Not for use in applications operating continually above 10 torr. Not recommended for filtration, aspiration, or drying electrophoresis gels. Dry ice trap is recommended for use with vacuum ovens and concentrators. NOTE: Explosion-Proof pumps are for use in potentially explosive atmosphere installations. In item descriptions, “Explosion-Proof” is not synonymous with “Bullet-Proof.” Explosion-Proof models have specialized motor construction to prevent sparks that could ignite a potentially explosive room atmosphere. Explosion-Proof models must be hard-wired by an electrician (no power cord is provided).


Description

Description

Pumps provide convenient deep vacuum for demanding lab equipment applications

Features
  • Ultimate vacuum to 1 x 10-4 torr Flow options to fit most deep vacuum applications
  • Enhanced corrosion resistance
  • Comes complete with exhaust filter and other accessories – ready to use
  • Portable, with easy maintenance

Design Advantages
  • Corrosion resistance with black oxide coated pump module, PTFE coated oil case, robust material construction
  • Vacuum oil resists thermal and chemical degradation (provided)
  • Gas ballast to minimize vapor condensation (provided)
  • Oil mist eliminator/exhaust filter returns oil to reservoir and protects lab air (provided)
  • Intake antisuckback valve prevents oil back flow during power failure (provided)
  • Easy oil changes, with portable pump convenience, handy oil drain valve, oil level sight glass, and funnel (provided)
  • Intake fitting accepts different tubing sizes (provided)

Applications
  • Vacuum Oven (Models M2C, M4C)
  • Glove Box (Models M6C, M8C)
  • Freeze Dryer (Models M6C, M8C, M12C)
  • Centrifugal Concentrators (Models M8C, M12C)
  • Annular Space / Transfer Line (Models M8C, M12C, M16C)
Specifications

Specifications

0.00013mbar
0.5hp
115V
24kg
1725rpm
115V 60Hz, hard wired
M8C w/ Explosion-Proof Motor
48 lb.
173L/min.
60Hz
24.3cm
47.1cm
16.5cm
1 x 10-4 torr
Explosion proof
53 lb.
Hose clamp, funnel, change of Oil, Oil mist eliminator
CE, CSA
18.5 x 6.5 x 9.625 in. (47.1 x 16.5 x 24.3cm)
50dBA
21.77kg
Freeze dryers, vacuum ovens, centrifugal concentrators
9.625 in.
18.5 in.
6.5 in.
Black Oxide
Documents