Please login to your online account to display your discounted pricing

Fisher Scientific™ Maxima™ C Plus Vacuum Pump


Pumps provide convenient deep vacuum for demanding lab equipment applications

Manufacturer: fisher scientific™  0125779

 View more versions of this product

Pump, oil mist eliminator, oil, funnel, and hose clamp

 Alert

Not for use in applications operating continually above 10 torr. Not recommended for filtration, aspiration, or drying electrophoresis gels. Dry ice trap is recommended for use with vacuum ovens and concentrators. NOTE: Explosion-Proof pumps are for use in potentially explosive atmosphere installations. In item descriptions, "Explosion-Proof" is not synonymous with "Bullet-Proof." Explosion-Proof models have specialized motor construction to prevent sparks that could ignite a potentially explosive room atmosphere. Explosion-Proof models must be hard-wired by an electrician (no power cord is provided).

Catalog No. 01-257-79

  • / Each
 

Description & Specifications

Specifications

Vacuum Level 2x10-3 torr
Height (English) 9.62 in.
Height (Metric) 24.3cm
Width (English) 6.5 in.
Length (English) 18.5 in.
Length (Metric) 47.1cm
Shipping Weight (English) 46 lb.
Shipping Weight (Metric) 21kg
Includes Hose clamp, funnel, change of Oil, Oil mist eliminator
Motor Speed 1725rpm
Pressure 0.00013mbar
Certifications/Compliance CE, CSA
Horsepower 0.5hp
Voltage 115V
Hertz 60Hz
Capacity (Metric) 0.86L
Coating Black Oxide
Dimensions (L x W x H) Exterior 18.5 x 6.5 x 9.625 in. (47.1 x 16.5 x 24.3cm)
Displacement 3.8 cfm
Electrical Requirements 115V 60Hz
Flow Rate 108L/min.
For Use With (Equipment) Rotary evaporator, gel dryer, filtration flasks and manifolds, vacuum oven and concentrator
Height (English) Exterior 9.625 in.
Height (Metric) Exterior 24.3cm
Length (English) Exterior 18.5 in.
Length (Metric) Exterior 47.1cm
Model M6C Single Phase
Noise Level 50dBA
Weight (English) 41 lb.
Weight (Metric) 18.6kg
Width (English) Exterior 6.5 in.
Width (Metric) Exterior 16.5cm

  • Ultimate vacuum to 1 x 10-4 torr
  • Flow options to fit most deep vacuum applications
  • Enhanced corrosion resistance
  • Comes complete with exhaust filter and other accessories – ready to use
  • Portable, with easy maintenance

Design Advantages

  • Corrosion resistance with black oxide coated pump module, PTFE coated oil case, robust material construction
  • Vacuum oil resists thermal and chemical degradation (provided)
  • Gas ballast to minimize vapor condensation (provided)
  • Oil mist eliminator/exhaust filter returns oil to reservoir and protects lab air (provided)
  • Intake antisuckback valve prevents oil back flow during power failure (provided)
  • Easy oil changes, with portable pump convenience, handy oil drain valve, oil level sight glass, and funnel (provided)
  • Intake fitting accepts different tubing sizes (provided)

Explosion proof Models must be hard-wired by an electrician (no power cord provided) – for use in potentially explosive atmosphere installations.

  • Vacuum Oven (Models M2C, M4C)
  • Glove Box (Models M6C, M8C)
  • Freeze Dryer (Models M6C, M8C, M12C)
  • Centrifugal Concentrators (Models M8C, M12C)
  • Annular Space / Transfer Line (Models M8C, M12C, M16C)

Models available in 115V (60 Hz), 230V (50 Hz), and 115V (60 Hz) explosion proof. Contact your Fisher Representative for more information.

Service agreement available.

Certifications

CE marked, CSA approved