Please login to your online account to display your discounted pricing

Fisher Scientific™ Maxima™ C Plus Vacuum Pump


Pumps provide convenient deep vacuum for demanding lab equipment applications

Manufacturer: fisher scientific™  0125778

 View more versions of this product

 Alert

Not for use in applications operating continually above 10 torr. Not recommended for filtration, aspiration, or drying electrophoresis gels. Dry ice trap is recommended for use with vacuum ovens and concentrators. NOTE: Explosion-Proof pumps are for use in potentially explosive atmosphere installations. In item descriptions, "Explosion-Proof" is not synonymous with "Bullet-Proof." Explosion-Proof models have specialized motor construction to prevent sparks that could ignite a potentially explosive room atmosphere. Explosion-Proof models must be hard-wired by an electrician (no power cord is provided).

Catalog No. 01-257-78

  • / Each
 

Description & Specifications

Specifications

Vacuum Level 1 x 10-4 torr
Height (English) Exterior 9.625 in.
Length (Metric) Exterior 47.1cm
Coating Black Oxide
Includes Hose clamp, funnel, change of Oil, Oil mist eliminator
Capacity (Metric) 0.95L
Height (Metric) Exterior 24.3cm
Hertz 60Hz
Flow Rate 73L/min.
Motor Speed 1725rpm
Pressure 0.00013mbar
Shipping Weight (English) 46 lb.
Model M4C Single Phase
Length (English) Exterior 18.5 in.
Displacement 2.6 cfm
Weight (Metric) 18.14kg
Width (Metric) Exterior 16.5cm
Dimensions (L x W x H) Exterior 18.5 x 6.25 x 9.625 in. (47.1 x 16.5 x 24.3cm)
Noise Level 50dBA
Width (English) Exterior 6.25 in.
Weight (English) 40 lb.
Electrical Requirements 115V 60Hz
Certifications/Compliance CE, CSA
For Use With (Equipment) Rotary evaporator, gel dryer, filtration flasks and manifolds, vacuum oven and concentrator
Horsepower 0.5hp
Width (English) 6.5 in.
Length (English) 18.5 in.
Height (Metric) 24.3cm
Height (English) 9.62 in.
Shipping Weight (Metric) 21kg
Voltage 115V
Length (Metric) 47.1cm
Accessories

Accessories for Catalog Number: 0125778

Item Mfr. No. Item Description Price Per Unit Quantity  
01-257-4B
Fisher Scientific™ Maxima™ C Plus Pump Oil
fisher scientific™
01-257-4B
Designed to resist breakdown in Fisher Scientific Maxima C Plus pumps Each for $160.19