Please login to your online account to display your discounted pricing

Fisher Scientific™ Maxima™ C Plus Vacuum Pump


Pumps provide convenient deep vacuum for demanding lab equipment applications

Manufacturer: fisher scientific™  0125789

 View more versions of this product

 Alert

Not for use in applications operating continually above 10 torr. Not recommended for filtration, aspiration, or drying electrophoresis gels. Dry ice trap is recommended for use with vacuum ovens and concentrators. NOTE: Explosion-Proof pumps are for use in potentially explosive atmosphere installations. In item descriptions, "Explosion-Proof" is not synonymous with "Bullet-Proof." Explosion-Proof models have specialized motor construction to prevent sparks that could ignite a potentially explosive room atmosphere. Explosion-Proof models must be hard-wired by an electrician (no power cord is provided).

Catalog No. 01-257-89

  • / Each
 

Description & Specifications

Specifications

Vacuum Level 3 x 10-4 torr
Electrical Requirements 115V 60Hz, hard wired
Height (English) 10.75 in.
Height (Metric) 27.2cm
Width (English) 7.12 in.
Length (English) 20.5 in.
Length (Metric) 52.1cm
Shipping Weight (English) 63 lb.
Shipping Weight (Metric) 30.8kg
Includes Hose clamp, funnel, change of Oil, Oil mist eliminator
Motor Speed 1725rpm
Pressure 0.0004mbar
Certifications/Compliance CE, CSA
Horsepower 0.75hp
Motor Type Explosion proof
Voltage 115V
Hertz 60Hz
Capacity (Metric) 1.2L
Coating Black Oxide
Dimensions (L x W x H) Exterior 20.5 x 7.125 x 10.75 in. (52.1 x 17.9 x 27.2cm)
Displacement 7.7 cfm
Flow Rate 218L/min.
For Use With (Equipment) Freeze dryers, vacuum ovens, centrifugal concentrators
Height (English) Exterior 10.75 in.
Height (Metric) Exterior 27.2cm
Length (English) Exterior 20.5 in.
Length (Metric) Exterior 52.1cm
Model M12C w/ Explosion-Proof Motor
Noise Level 54dBA
Weight (English) 58.5 lb.
Weight (Metric) 26.5kg
Width (English) Exterior 7.125 in.
Width (Metric) Exterior 17.9cm