Please login to your online account to display your discounted pricing

Fisher Scientific™ Magnetic Stirrers


Basic stirring with retro styling

Manufacturer: fisher scientific™  S192925

 View more versions of this product

Catalog No. 1152049S

  • / Each
 

Description & Specifications

Specifications

Length (English) 8.25 in.
Dimensions (L x W x H) 8.25 x 5.25 x 4.375 in. (21 x 13.3 x 11.1cm)
Hertz 60Hz
Width (Metric) 13.3cm
Height (Metric) 11.1cm
Material Aluminum
Voltage 120V
Electrical Requirements 120V 60Hz
Top Plate Width (Metric) 17.8cm
Top Plate Length (Metric) 17.8cm
Top Plate Length (English) 7 in.
Top Plate Width (English) 7 in.
Length (Metric) 21cm
Speed 250 to 2500rpm
Width (English) 5.25 in.
Capacity 2L
Height (English) 4.375 in.