Please login to your online account to display your discounted pricing

Fisher Scientific™ Magnetic Stirrers

Basic stirring with retro styling

$376.00 - $622.94

Specifications

Capacity 2L
Dimensions (L x W x H) 8.25 x 5.25 x 4.375 in. (21 x 13.3 x 11.1cm)
Material Aluminum
Speed 250 to 2500rpm
Voltage 120V
View More Specs
Includes:  Three-wire grounded cord and plug and PTFE-coated stir bar
Products
Catalog Number Mfr. No. Top Plate Length (English) Top Plate Length (Metric) Top Plate Width (English) Width (Metric) Tray Price Quantity    

1152016S

 
fisher scientific™
S192615
4 in. 10.2cm 4 in. Each for $376.00

1152049S

 
fisher scientific™
S192925
7 in. 17.8cm 7 in. Each for $622.94
Description & Specifications

Specifications

Capacity 2L
Dimensions (L x W x H) 8.25 x 5.25 x 4.375 in. (21 x 13.3 x 11.1cm)
Material Aluminum
Speed 250 to 2500rpm
Voltage 120V
Electrical Requirements 120V 60Hz
Hertz 60Hz

  • Variable analog speed control from 250 to 2500rpm Stir up to 2L water
  • Porcelain-coated stainless-steel top plate resists acids and alkalis and cleans easily; drip edge guards against spills
  • Instant-on at 100rpm for smooth, safe low-speed operation
  • Durable die-cast aluminum base

For 120V 60Hz

CSA approved

12 months