missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ MH Series Mechanical Heated Ultrasonic Cleaning Bath

For solid construction and excellent functionality, outfit your lab with a Fisher Scientific™ MH Series Heated Ultrasonic Cleaner.

Manufacturer:  Fisherbrand™ CPX962217R

 View more versions of this product

Catalog No. 15-337-409



Description

Description

Outfit your lab with an industry classic. Fisherbrand Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

  • Sweep frequency feature eliminates standing waves and creates consistent cavitation throughout tank
  • Controls located above and behind cleaning tank in easily accessible control tower panel
  • Ultrasonic power tracking to track operating frequency of cleaner; always delivering the same power
  • Features 40kHz rugged industrial transducers
  • Chemical-resistant body made of plastic
  • Convenient built-in pour drains present on 0.5 gal. (1.9L) and 0.75 gal. (2.8L) models
  • Tank drains with valves incorporated on 1.5 gal (5.7L) and larger models
  • Includes 60-minute mechanical timer and continuous operation with heating capability
  • Tank cover included
Specifications

Specifications

2
40kHz
2.8L (0.75 gal.)
Built-in pour drain
M2800H
Mechanical
120V
23 x 14 x 10cm (9.5 x 5.5 x 4 in.)
Plastic
60 min.
Documents