Please login to your online account to display your discounted pricing

Fisherbrand™ Low Form Vinyl Stool, Desk Height

Fisherbrand Low-Form Vinyl Stool features lumbar support built into back of chair.

$687.30 - $687.30

Specifications

Diameter (English) Base 24 in.
Diameter (English) Seat 17.5 in.
Diameter (Metric) Base 60.9cm
Diameter (Metric) Seat 44.45cm
Adjustable (Height) 18 to 23 in.
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

14-359-878

 
fisher scientific
91266PBURCAB
Burgundy Each for $687.30

14-359-877

 
fisherbrand™
91266PBLKCAB
Black Each for $687.30

14-359-879

 
fisherbrand™
91266PNAVCAB
Navy Each for $687.30
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (English) Seat 17.5 in.
Diameter (Metric) Base 60.9cm
Diameter (Metric) Seat 44.45cm
Adjustable (Height) 18 to 23 in.
Frame Material Cast Chrome
Seating Type Stool
Foot Type Casters
Height (English) Back 12 in.
Height (English) Base 18.5 to 23 in.
Height (English) Seat 18.5 to 23 in.
Height (Metric) Back 30.48cm
Height (Metric) Seat 47 to 58.4cm
Lift Type Pneumatic
Seating Form Low-Form
Seating Height Desk Height
Thickness (English) Seat 3 in.
Thickness (Metric) Base 5.3cm
Thickness (Metric) Seat 5.3cm
Upholstery Vinyl
Width (English) Back 17 in.
Width (Metric) Back 43.2cm
With Backrest Yes
With Tilt Yes

Seat height is controlled by a pneumatic lift.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant gray or blue vinyl
  • Biomechanically engineered; ergonomic
  • Backrest adjusts forward 4 in. or backward 4 in.
  • Has 20 in. adjustable chrome footrest
  • Dimensions: 17.5 in. diameter, 3 in. thick foam padding (seat), 17 W x 12 in.H (backrest)
  • Base diameter: 24 in.