missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Seat Tilt, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces & feature ergonomic adjustments, larger backs, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91267MBPGTCNB
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
No | |
General Seating Chair | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Nylon Reinforced Fiberglass | |
2.5 in. | |
18 to 23 in. | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
Desk Height | |
300 lb. | |
Vinyl |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
18 in. | |
Yes | |
25 in. | |
Yes | |
Yes (Pneumatic) | |
19 in. | |
Yes | |
33 lb. | |
136 kg | |
Gray |