Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Vinyl Chair with Chrome Base, Desk Height

Protect the floors of your work environment from the usual scuffs fron hard casters. These Fisherbrand chairs feature dual soft-wheel casters ideal for use on hard surface floors.

$893.20 - $1,037.10

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Frame Material Cast Aluminum
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Product Type Color Price Quantity    

14-359-892

 
fisherbrand™
91267PBLKTCAB
Chair Black Each for $1,013.43

14-359-484

 
fisherbrand™
91267PGCAB
Chair Gray Each for $893.20

14-359-460

 
fisher scientific
91267PGTCAB
Chair Gray Each for $1,013.43

14-359-891

 
fisherbrand™
91267PNAVCAB
Chair Navy Each for $893.20

14-359-890

 
fisher scientific
91267PBURCAB
Chair Burgundy Each for $893.20

14-359-889

 
fisherbrand™
91267PBLKCAB
Chair Black Each for $893.20

14-359-893

 
fisherbrand™
91267PBURTCAB
Chair Burgundy Each for $1,013.43

14-359-894

 
fisher scientific
91267PNAVTCAB
Chair Navy Each for $1,013.43

14-360-413

 
fisherbrand™
91267MBPBCAB
Medium Back Chair Blue Each for $960.27

14-360-414

 
e com
91267MBPGCAB
Medium Back Chair Gray Each for $921.52

14-360-416

 
fisherbrand™
91267MBPBURCAB
Medium Back Chair Burgundy Each for $1,037.10

14-360-415

 
fisherbrand™
91267MBPBLKCAB
Medium Back Chair Black Each for $960.27

14-360-417

 
e com
91267MBPNAVCAB
Medium Back Chair Navy Each for $921.52

14-360-430

 
e com
91267MBPBLKTCAB
Medium Back Chair Black Each for $1,036.87
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Frame Material Cast Aluminum
Seating Type Chair
Height (English) Back 12 in.
Height (English) Seat 19 to 24 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 48.2 to 60.9cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form Low-Form
Seating Height Desk Height
Upholstery Vinyl
Width (English) Back 17.5 in.
Width (English) Seat 19 in.
Width (Metric) Back 44.4cm
Width (Metric) Seat 48.2cm
With Backrest Yes
With Lumbar Support Yes

Lumbar support is built into back of chair.

  • Vacuum-formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Biomechanically engineered ergonomic design
  • Backrest adjusts 4 in. forward or backward
  • Seat height controlled by a pneumatic lift
  • Available with seat pitch that adjusts to 8° forward or 3° backward for better circulation during long periods of sitting

Seat: 18L × 19 in. W (45.7 × 47.5cm). Backrest: 17.5W × 12 in. H (44.5 × 30.5cm). Medium backrest: 17W × 15 in. H (43.2 × 38.1cm). Base diameter: 24 in. (61cm)