Please login to your online account to display your discounted pricing

Fisherbrand™ Low Form Vinyl Chair with Adjustable Arms, Desk Height

For ideal positioning, the Fisherbrand Low-Form Vinyl Chair with Adjustable Arms features arms that move up and down, in and out, and the arm pads swivel.

$1,060.48 - $1,240.50

Specifications

Arm Style Adjustable
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Product Type Color Frame Material Price Quantity    

14-359-097

 
fisherbrand™
91267PBAACAB
Chair Blue Cast Aluminum Each for $1,126.06

14-359-098

 
fisher scientific
91267PGAACAB
Chair Gray Cast Aluminum Each for $1,173.40

14-359-099

 
fisherbrand™
91267PBLKAACAB
Chair Black Cast Aluminum Each for $1,173.40

14-359-100

 
e com
91267PBURAACAB
Chair Burgundy Cast Aluminum Each for $1,126.06

14-359-101

 
e com
91267PNAVAACAB
Chair Navy Cast Aluminum Each for $1,126.06

14-359-102

 
e com
91267PBAARTE
Chair Blue Steel Each for $1,060.48

14-359-104

 
e com
91267PBLKAARTE
Chair Black Steel Each for $1,060.48

14-359-103

 
e com
91267PGAARTE
Chair Gray Steel Each for $1,060.48

14-359-105

 
e com
91267PBURAARTE
Chair Burgundy Steel Each for $1,060.48

14-359-106

 
e com
91267PNAVAARTE
Chair Navy Steel Each for $1,060.48

14-360-266

 
e com
91267MBPBAACAB
Medium Back Chair Blue Cast Aluminum Each for $1,190.42

14-360-267

 
fisherbrand™
91267MBPGAACAB
Medium Back Chair Gray Cast Aluminum Each for $1,190.42

14-360-268

 
fisher scientific
91267MBPBLKAACAB
Medium Back Chair Black Cast Aluminum Each for $1,240.50

14-360-269

 
e com
91267MBPBURAACAB
Medium Back Chair Burgundy Cast Aluminum Each for $1,190.42

14-360-270

 
e com
91267MBPNAVAACAB
Medium Back Chair Navy Cast Aluminum Each for $1,190.42

14-360-271

 
e com
91267MBPBAARTE
Medium Back Chair Blue Powder-Coated Steel Each for $1,107.71

14-360-272

 
e com
91267MBPGAARTE
Medium Back Chair Gray Powder-Coated Steel Each for $1,107.71

14-360-274

 
e com
91267MBPBURAARTE
Medium Back Chair Burgundy Powder-Coated Steel Each for $1,107.71

14-360-275

 
e com
91267MBPNAVAARTE
Medium Back Chair Navy Powder-Coated Steel Each for $1,107.71

14-360-273

 
e com
91267MBPBLKAARTE
Medium Back Chair Black Powder-Coated Steel Each for $1,107.71
Description & Specifications

Specifications

Arm Style Adjustable
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Seating Type Chair
Height (English) Back 12 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 19 to 24 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 48.2 to 60.9cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form Low-Form
Seating Height Desk Height
Upholstery Vinyl
Width (English) Back 17.5 in.
Width (English) Seat 19 in.
Width (Metric) Back 44.4cm
Width (Metric) Seat 48.2cm
With Armrest Yes
With Backrest Yes
With Lumbar Support Yes

Lumbar support is built into back of chair.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts forward 4 in. or backward 4 in.
  • Biomechanically engineered and ergonomic
  • Seat height controlled by a pneumatic lift
  • Dual soft wheel casters for hard surface floors
  • Seat: 18 L x 19 in.W, Backrest: 17.5 W x 12 in.H
  • Base dia.: 24 in.