Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Vinyl Chair with Adjustable Arms and Casters, Desk Height

For ideal positioning, the Fisherbrand Low-Form Vinyl Chair with Adjustable Arms and Casters features arms that move up and down, in and out, and the arm pads swivel.

$1,006.32 - $1,115.60

Specifications

Arm Style Adjustable
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Product Type Color Price Quantity    

14-359-092

 
fisherbrand™
91267PBAACNB
Chair Blue Each for $1,048.63

14-359-094

 
fisherbrand™
91267PBLKAACNB
Chair Black Each for $1,048.63

14-359-093

 
fisherbrand™
91267PGAACNB
Chair Gray Each for $1,006.32

14-359-096

 
fisherbrand™
91267PNAVAACNB
Chair Navy Each for $1,006.32

14-359-095

 
fisherbrand™
91267PBURAACNB
Chair Burgundy Each for $1,048.63

14-360-261

 
fisher scientific
91267MBPBAACNB
Medium Back Chair Blue Each for $1,115.60

14-360-262

 
fisherbrand™
91267MBPGAACNB
Medium Back Chair Gray Each for $1,070.58

14-360-263

 
fisherbrand™
91267MBPBLKAACNB
Medium Back Chair Black Each for $1,070.58

14-360-265

 
fisherbrand™
91267MBPNAVAACNB
Medium Back Chair Navy Each for $1,070.58

14-360-264

 
e com
91267MBPBURAACNB
Medium Back Chair Burgundy Each for $1,070.58
Description & Specifications

Specifications

Arm Style Adjustable
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Seating Type Chair
Foot Type Casters
Height (English) Back 12 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 19 to 24 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 48.2 to 60.9cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form Low-Form
Seating Height Desk Height
Upholstery Vinyl
Width (English) Back 17.5 in.
Width (English) Seat 19 in.
Width (Metric) Back 44.4cm
Width (Metric) Seat 48.2cm
With Armrest Yes
With Backrest Yes
With Lumbar Support Yes

Dual soft-wheel casters for hard surface floors.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts 4 in. forward or backward
  • Lumbar support built into back of chair
  • Biomechanically engineered and ergonomic
  • Seat height controlled by a pneumatic lift

Seat: 18L × 19 in. W (45.7 × 48.3cm). Backrest: 17.5W × 12 in. H (45.5 × 30.5cm). Medium backrest: 17W × 15 in. H (43.2 × 38.1cm).Base dia.: 24 in. (61cm).