Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Polyurethane Chair, Desk Height: Without Arms

Fisherbrand Low-Form Polyurethane Chair features a soil resistant, black polyurethane seat and back for added durability.

$757.42 - $1,011.23

Specifications

Back Style Medium
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Material Polyurethane
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Base Style Includes Footrest With Tilt Price Quantity    

14-360-443

 
fisher scientific
91274MBPRTE
Round tube Each for $875.97

14-360-444

 
fisherbrand™
91274MBPTCNB
Standard Adjustable seat pitch None Yes Each for $919.42

14-360-446

 
fisherbrand™
91274MBPTRTE
Round tube Each for $997.67

14-360-445

 
fisher scientific
91274MBPTCAB
Cast chrome Adjustable seat pitch None Yes Each for $1,011.23

14-360-441

 
e com
91274MBPCNB
Standard Each for $757.42
Description & Specifications

Specifications

Back Style Medium
Diameter (Metric) Base 60.9cm
Adjustable (Height) 19 to 24 in.
Material Polyurethane
Seating Type Chair
Foot Type Stationary Glides
Height (Metric) Back 25.4cm
Height (Metric) Chair Backrest To Seat 30.4 to 40cm
Height (Metric) Seat 43.1 to 57.1cm
Length (Metric) Seat 43.1cm
Seating Form Low-Form
Seating Height Desk Height
Thickness (Metric) Back 3.4cm
Width (Metric) Back 38.1cm
Width (Metric) Base 43.1cm
Width (Metric) Seat 43.1cm
With Armrest No
With Backrest Yes

Dual soft-wheel casters are suitable for use on hard surface floors.

  • Biomechanically engineered; ergonomic design
  • Backrest adjusts horizontally and vertically
  • Available with seat pitch that adjusts 8° forward or 3° backward for better circulation during long periods of sitting

Seat: 17L × 17W × 1 3/8 in. thick (43.2 × 43.2 × 3.5cm). Backrest: 15W × 10H x 1 3/8 in. thick (37.5 × 25.4 × 3.5cm). Medium backrest: 15W × 14H x 1 3/8 in. thick (37.5 × 35.6 × 3.5cm). Base dia.: 24 in. (61cm).