Please login to your online account to display your discounted pricing

Fisher Scientific™ Low-Form Polyurethane Chairs, Desk Height: With Arms

Soil resistant, black polyurethane seat and back

$990.26 - $1,198.73

Specifications

Arm Style Fixed Loop
Diameter (Metric) Base 60.9cm
Adjustable (Height) Yes
Material Polyurethane
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Back Style Base Style With Tilt Price Quantity    

14-360-167

 
fisher scientific
91274MBPLATCNB
Medium Standard Yes Each for $1,198.73

14-360-141

 
e com
91274PLARTE
Not Applicable Round tube No Each for $990.26
Description & Specifications

Specifications

Arm Style Fixed Loop
Diameter (Metric) Base 60.9cm
Adjustable (Height) Yes
Material Polyurethane
Seating Type Chair
Foot Type Dual soft wheel casters
Height (Metric) Back 25.4cm
Height (Metric) Chair Backrest To Seat 30.4 to 40cm
Height (Metric) Seat 43.1 to 57.1cm
Length (Metric) Seat 43.1cm
Seating Form Low-Form
Seating Height Desk Height
Thickness (Metric) Back 3.4cm
Width (Metric) Back 38.1cm
Width (Metric) Base 43.1cm
Width (Metric) Seat 43.1cm
With Armrest Yes
With Backrest Yes

Dual soft-wheel casters are suitable for use on hard surface floors.

  • Biomechanically engineered; ergonomic design
  • Backrest adjusts horizontally and vertically
  • Available with seat pitch that adjusts 8° forward or 3° backward for better circulation during long periods of sitting

Seat: 17L × 17W × 1 3/8 in. thick (43.2 × 43.2 × 3.5cm). Backrest: 15W × 10H x 1 3/8 in. thick (37.5 × 25.4 × 3.5cm). Medium backrest: 15W × 14H x 1 3/8 in. thick (37.5 × 35.6 × 3.5cm). Base dia.: 24 in. (61cm).