Please login to your online account to display your discounted pricing

Fisherbrand™ Low-Form Fabric Chair without Arms, Desk Height

The Fisherbrand Low-Form Fabric Chair without Arms features dual soft-wheel casters for hard surface floors.

$885.73 - $1,086.52

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Seating Type Chair
Foot Type Casters
Height (English) Back 12 in.
View More Specs
Products
Catalog Number Mfr. No. Back Style Base Style Color Price Quantity    

14-359-926

 
fisher scientific
91224PBURCAB
Each for $1,048.33

14-359-927

 
fisher scientific
91224PNAVCAB
Each for $1,048.33

14-359-925

 
e com
91224PBLKCAB
Each for $1,086.52

14-359-920

 
fisher scientific
91224PBURCNB
Each for $885.73

14-359-921

 
fisher scientific
91224PNAVCNB
Each for $885.73

14-359-919

 
fisherbrand™
91224PBLKCNB
Each for $885.73

14-360-197

 
fisher scientific
91224MBPBCNB
Medium Each for $952.80

14-360-199

 
e com
91224MBPBLKCNB
Medium Each for $914.35

14-360-198

 
e com
91224MBPGCNB
Medium Each for $914.35

14-360-291

 
e com
91224MBPBURCNB
Medium Each for $914.35

14-360-294

 
e com
91224MBPGCAB
Medium Cast aluminum Gray Each for $1,070.29

14-360-292

 
e com
91224MBPNAVCNB
Medium Each for $914.35

14-360-293

 
e com
91224MBPBCAB
Medium Cast aluminum Blue Each for $1,070.29

14-360-295

 
e com
91224MBPBLKCAB
Medium Cast aluminum Black Each for $1,070.29

14-360-296

 
e com
91224MBPBURCAB
Medium Cast aluminum Burgundy Each for $1,070.29

14-360-297

 
e com
91224MBPNAVCAB
Medium Cast aluminum Navy Each for $1,070.29
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Seating Type Chair
Foot Type Casters
Height (English) Back 12 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 14 to 18 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 35.5 to 45.7cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form Low-Form
Seating Height Desk Height
Upholstery Olefin Fabric
Width (English) Back 17 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.1cm
Width (Metric) Seat 48.2cm
With Armrest No
With Backrest Yes

  • Fingertip control of a pneumatic cylinder adjusts sitting height
  • Backrest adjusts 4 in. forward or backward
  • Seat pitch adjustse 8° forward or 3° backward
  • 100% Olefin fabric covers fire-retardant urethane foam

Seat dimensions: 18L × 19 in.W (45.7 × 48.3cm). Backrest dimensions: 17W × 12 in.H (43.2 × 30.5cm). Medium backrest dimensions: 17W × 15 in.H (43.2 × 38.1cm). Base dia.: 24 in. (61cm).