missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back, Seat Tilt, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91224MBPBURCAB
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic Seat height adjustment
- Locking back tilt
- Locking seat tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
No | |
General Seating Chair | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Polished Cast Aluminum | |
2.5 in. | |
19 to 24 in. | |
No | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
Desk Height | |
Polyurethane foam, Olefin | |
Burgundy |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
18 in. | |
Yes | |
25 in. | |
Yes | |
Yes (Pneumatic) | |
19 in. | |
Yes | |
33 lb. | |
136 kg | |
300 lb. |