missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Lab Label Tape

Available in multiple colors

Manufacturer:  Fisherbrand™ CON1601

 View more versions of this product

Catalog No. 15-078-204



Description

Description

Fisher Scientific™ Lab Label Tape can be unloaded and reloaded in less than 30 seconds.

  • Allows for color-coding labels
  • No batteries needed
  • Unit is always ready to use

  • Dimensions: 0.375 x 118 in. (0.90 x 300cm)

Specifications

Specifications

Self-adhesive, Self-adhesive
Lab label maker
3m
0.010 x 3.277cm
Tape
4 Pack
Black, Black
118 in.
0.375 x 118 in.
0.375 in.
Label Tape
Documents