Please login to your online account to display your discounted pricing

Fisher Scientific™ Lab Label Tape

Available in multiple colors

$37.50 - $40.93

Specifications

Adhesive Type Self-Adhesive
Format Tape
Product Type Label Tape
Quantity 4 Pack
For Use With (Equipment) Lab label maker
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

15-078-205

 
fisher scientific™
CON1602
Red Pack of 4 Each for $37.50

15-078-204

 
fisher scientific™
CON1601
Black Pack of 4 Each for $40.93

15-078-206

 
fisher scientific™
CON1603
Blue Pack of 4 Each for $37.50

15-078-207

 
fisher scientific™
CON1604
Green Pack of 4 Each for $37.50
Description & Specifications

Specifications

Adhesive Type Self-Adhesive
Format Tape
Product Type Label Tape
Quantity 4 Pack
For Use With (Equipment) Lab label maker
Length (English) 118 in.
Length (Metric) 3m
Size (English) 0.375 x 118 in.
Size (Metric) 0.010 x 3.277cm
Width (English) 0.375 in.

Fisher Scientific™ Lab Label Tape can be unloaded and reloaded in less than 30 seconds.

  • Allows for color-coding labels
  • No batteries needed
  • Unit is always ready to use

  • Dimensions: 0.375 x 118 in. (0.90 x 300cm)

Available in black, red, blue and green.