missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ General Purpose Undercounter Refrigerator/Freezer
For safe, reliable storage.
Manufacturer: Fisherbrand™ 05LCEEFSA
Description
- Environmentally-friendly, non CFC refrigerants
- Adjustable temperature control
- Easy to clean, durable finish
Certifications
UL
Warranty
13 Months Parts and Labor
Specifications
Door lock | |
White | |
1.3Amps/160Watts | |
158.6L | |
23.5 x 23.63 x 33.5 in. (61 x 64.8 x 85.1cm) | |
NEMA 5-15P | |
1° to 12°C | |
120V | |
115 V/60 Hz | |
100 lb. | |
160w | |
1.3A | |
Bottom Mounted | |
Polyurethane Foam | |
R134a, 100% CFC Free | |
120 lb. | |
−12° to −20°C | |
Hinged, Opens Left to Right, Reversible |
cULus | |
Mechanical Dial Thermostat/Inside Upper Right Side | |
5.6 cu. ft. | |
Enameled Steel | |
Ref: 17 x 20.5 x 19.5 in. (43.2 x 52.1 x 49.5cm) Frz: 11.5 x 19 x 5 in. (29.2 x 48.3 x 12.7cm) |
|
Ref: 1° to 12°C; Frz:−12° to −20°C | |
Combination General Purpose Refrigerator/Freezer | |
1(2 compartments) | |
ABS plastic | |
46kg | |
13 Months Parts and Labor | |
2 Adjustable Feet In Front, 2 Fixed Pads In Rear | |
60Hz | |
05LCEEFSA | |
2 Adjustable Shelves, 3 Door Shelves, 1 Drawer | |
55kg | |
Manual |