missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Hot Plate Stirrer, Ambient to 400°C, Ceramic
Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 10.25 x 10.25 in.; Plug Type: US-Style
Supplier: Fisherbrand™ SP88850200
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
Advanced technology
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty
Three years
Specifications
Ceramic | |
Hotplate Stirrer | |
100/120 V 50/60 Hz | |
10.25 x 10.25 in. | |
Ambient to 400°C | |
50/60 Hz | |
28.7 cm | |
Hot Plate Stirrer,Stirrer | |
US | |
50 to 1500 rpm | |
10.25 in. x 10.25 in. |
100/120 V | |
Stir Bar | |
11.3 in. | |
10.2 cm | |
4 in. | |
41.1 cm | |
16.2 in. | |
Square | |
6 L | |
3 Years | |
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model) |