missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Hot Plate Stirrer, Ambient to 540°C, Ceramic
Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 4.25 x 4.25 in.; Plug Type: US-Style
Manufacturer: Fisherbrand™ SP88854200
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
Advanced technology
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty
Three years
Specifications
Ceramic | |
Hotplate Stirrer | |
100/120 V 50/60 Hz | |
4.25 x 4.25 in. | |
Ambient to 540°C | |
50/60 Hz | |
12.7 cm | |
Hot Plate Stirrer,Stirrer | |
US | |
50 to 1500 rpm |
100/120 V | |
Stir Bar | |
5 in. | |
9.1 cm | |
3.6 in. | |
25.4 cm | |
10 in. | |
Square | |
1 L |
Promotions
-
Fisherbrand
,
Isotemp
Get Lab Supplies with Hotplate Purchase
Buy an Isotemp Hotplate, get $150 in beakers, flasks, or stir bar kits at no additional cost.: 06/30/21
-
Isotemp
Get $150 in Fisherbrand Labware with Purchase
Buy a Fisherbrand Isotemp Hotplate, get $150 in beakers, flasks, or stir bar kits at no additional cost.: 06/30/21