missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Hot Plate Stirrer, Ambient to 540°C, Ceramic
Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: US-Style
Supplier: Fisherbrand™ SP88857200
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
Advanced technology
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
- Max. weight on top plate: 25 lb.
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty
Three years
Specifications
Ceramic | |
100/120 V 50/60 Hz | |
7.25 x 7.25 in. | |
Ambient to 540°C | |
50/60 Hz | |
36 cm | |
Hot Plate Stirrer | |
25 lb. | |
Max Flask Size: 4 L | |
3 Years |
110/120 V | |
14 in. | |
9.7 cm | |
3.8 in. | |
20.8 cm | |
8.2 in. | |
Square | |
US | |
50 to 1500 rpm | |
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model) |