Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Shake Touch Shakers Accessory Blocks


Interchangeable blocks to accommodate a wide variety of tubes and microplates for use with Isotemp Shake Touch shakers

Manufacturer: fisher scientific™  980FIMTB15

 View more versions of this product

Catalog No. 02-217-747

  • / Each
 

Description & Specifications

Specifications

Type Includes rack and cover
Dimensions (L x W x H) 4.0 x 5.6 x 2.1” (10.2 x 14.2 x 5.3cm)
Volume (Metric) 1.5mL
For Use With (Application) Heating/shaking
Description 24-well tube block for 1.5mL tubes
For Use With (Equipment) Shake Touch Shaker
Capacity (Metric) 1.5mL
For Use With (Equipment) Shake Touch Shakers
Depth (English) 1.32 in.
Diameter (Metric) Outside 1.1cm
Depth (Metric) 3.35cm
Well Count 24
Diameter (English) Outside 0.438 in.