Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Shake Touch Shakers Accessory Blocks


Interchangeable blocks to accommodate a wide variety of tubes and microplates for use with Isotemp Shake Touch shakers

Manufacturer: fisher scientific™  980FIMTB20

 View more versions of this product

Catalog No. 02-217-748

  • / Each
 

Description & Specifications

Specifications

Depth (English) 1.32 in.
Type Includes rack and cover
Capacity (Metric) 2mL
For Use With (Equipment) Shake Touch Shakers
Dimensions (L x W x H) 4.0 x 5.6 x 2.1” (10.2 x 14.2 x 5.3cm)
Diameter (Metric) Outside 1.15cm
Depth (Metric) 3.35cm
Description Tube Block for 2mL
Volume (Metric) 2mL
For Use With (Application) Heating/shaking
Well Count 24
Diameter (English) Outside 0.454 in.