Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ RT Digital Hotplate

Safety and accuracy in a sleek, low-profile design

$727.69 - $727.69

Specifications

Body Material Cast aluminum
Body Material Cast aluminum
Certifications/Compliance cCSAus, CE Marked
Controller Type Feedback Control with PID
Diameter (English) Outside 5.5 in.
View More Specs
Products
Catalog Number Mfr. No. Plug Type Hertz Voltage Price Quantity    

11-676-258

 
fisher scientific™
88860002
USA 60Hz 120V Each for $727.69
Description & Specifications

Specifications

Body Material Cast aluminum
Body Material Cast aluminum
Certifications/Compliance cCSAus, CE Marked
Controller Type Feedback Control with PID
Diameter (English) Outside 5.5 in.
Diameter (English) Tray 5.5 in.
Diameter (Metric) Tray 140mm
Height (English) 3.94 in.
Height (Metric) 100mm
Length (English) 11.42 in.
Length (Metric) 290mm
Temperature Range (Metric) 50 to 350°C
Wattage 600w
Width (English) 6.34 in.
Width (Metric) 161mm
Display Type LED
Load Capacity (English) Centralized 55.1 lb.
Load Capacity (Metric) Centralized 25kg
Material Ceramic Coated Aluminum
Outside Dia. (METRIC) 140mm
Temperature Range (English) 122° to 662°F
Warranty 2 Years

Increase your confidence in safety and accuracy with the sleek, low-profile RT Digital Hotplate, which offers precise digital control with 0.1°C resolution and maximum temperature of 350°C. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated alloy top plate—provides temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Precise control for optimal accuracy

  • Microprocessor PID control
  • Digital LED (0.1°C resolution) display
  • View current and set temperature simultaneously
  • Temperature Range: Max. 350°C / 662°F
  • Heating rate can be set from 0 to 100% at 1% interval
Convenient controls offer flexibility
  • Choose to view temperature in either Celsius (°C) or Fahrenheit (°F)
  • Set timer to start immediately, count down or start when top plate reaches desired set point
  • Lock keypad for added security
  • Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
Safety features provide ease of mind
  • Hot top warning indicator remains illuminated when shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects user from splashes
Construction/Capacity
  • Top Plate Dimensions: 140 mm / 5.5in diameter
  • Top Plate Material: ceramic coated aluminum
  • Display: LED digital (0.1C resolution)
  • Maximum Load: 25kg / 55.1lbs
Optional accessories
  • Heating bath (Cat. No. 11-676-269)
  • Transparent safety shield (Cat. No. 11-676-270)
  • Support Rod (Cat. No. 11-676-271)
  • C-5, Clamp Holder (Cat. No. 11-676-276)
  • 3 Prong Clamp (Cat. No. 11-676-277

CE, cCSAus

Two years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.