missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Refrigerated/Heated Bath Circulators: 6.8-8.6L, 115V/60Hz
Seamless stainless-steel tanks guarantee durability and easy cleaning.
$4,467.75 - $5,946.86
Specifications
Electrical Requirements | 115 V 60 Hz |
---|---|
Includes | External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover |
Temperature Stability | ±0.05°C |
Working Area | 6.8 x 7.2 x 5.9 in. (W x L x D) |
Includes:
- External circulation plumbing with 8 and 12mm fittings
- Supply and return clamps
- Work area covers
Catalog Number | Mfr. No. | Pump Capacity | Model | Dimensions (L x W x H) | Temperature Range | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pump Capacity | Model | Dimensions (L x W x H) | Temperature Range | Price | Quantity | ||
13-874-126
|
Fisherbrand™
211233800 |
17 L/min. | 5150 R28 | 19.3 x 10.2 x 25.6 in. (49 x 25.9 x 65 cm) | -28°C to +150°C |
Each for $5,946.86
|
|
13-874-182
|
Fisherbrand™
211133800 |
17 L/min. | 4100 R28 | 19.3 x 10.2 x 25.6 in. (49 x 25.9 x 65 cm) | -28°C to +100°C |
N/A
|
N/A |
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-874-676
|
Fisherbrand™
211333800 |
21 L/min. | 6200 R28 | 19.3 x 10.2 x 25.8 in. (49 x 25.9 x 65.5 cm) | -28°C to +200°C |
Each for $4,467.75
|
|
Description
Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- Cooling capacities up to 800 watts
- All bath drains are located on the front of the unit with an integrated valve
Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode
Specifications
115 V 60 Hz | |
External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover | |
±0.05°C | |
6.8 x 7.2 x 5.9 in. (W x L x D) |