Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Model 282A Vacuum Oven


Ideal for general vacuum drying and heating applications.

Manufacturer: fisher scientific™  1326252

 View more versions of this product

Catalog No. 13-262-52

  • / Each
 

Description & Specifications

Specifications

Product Type Vacuum Oven
Electrical Requirements 120V 50/60Hz
Finish Baked Epoxy Enamel
Includes Two shelves and a power cord with plug
No. of Shelves 2
Amperage 14.7A
Cabinet Material Stainless Steel
Capacity (English) 1.5 cu. ft.
Chamber Material Steel
Depth (English) Interior 18 in.
Depth (Metric) Interior 46cm
Display LED
Height (English) Exterior 22 in.
Height (English) Interior 12 in.
Height (Metric) Exterior 56cm
Height (Metric) Interior 31cm
Hertz 50/60Hz
Length (English) Exterior 23 in.
Length (Metric) Exterior 28cm
Ports Vacuum and gas
Safety Features Electronic control back up prevents overheating
Shipping Weight (English) 205 lb.
Temperature Range (Metric) 280°C
Temperature Resolution 1°C
Temperature Uniformity ±5° to 100°C
Vacuum Range 0 to 30 in.Hg
Voltage 120V
Wattage 1800w
Width (English) Exterior 26 in.
Width (English) Interior 12 in.
Accessories

Accessories for Catalog Number: 1326252

Item Mfr. No. Item Description Price Per Unit Quantity