Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Large-Capacity Refrigerated Incubator Shelves


Add up to 33% extra capacity

Manufacturer: fisher scientific™  1167910L

 View more versions of this product

Catalog No. 11-679-10L

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Isotemp Large-Capacity Models 304, 304R
For Use With (Application) Incubator
Length (English) 21.56 in.
Width (English) 31.43 in.
Product Type Shelf
Holds Up to 88 BOD bottles
Material Steel Wire