Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Large-Capacity Refrigerated Incubator Chart Recorder Paper

For 11-679-304RN

$94.90 - $94.90

Specifications

Diameter (English) Base 6 in.
Diameter (Metric) Base 15cm
Product Type Chart
Material Paper
View More Specs
Products
Catalog Number Mfr. No. Temperature Range (English) Temperature Range (Metric) Price Quantity    

15-074-79

 
fisher scientific™
C651
-50 to 50°F -50 to 50°C Pack of 60 Each for $94.90

15-074-80

 
fisher scientific™
C653
0 to 50°F 0 to 50°C Pack of 60 Each for $94.90
Description & Specifications

Specifications

Diameter (English) Base 6 in.
Diameter (Metric) Base 15cm
Product Type Chart
Material Paper

  • Circular, seven-day, 6 in. diameter (15cm)
  • Range is user determinable
  • Comes in package of 60 sheets