missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ II Recirculating Chillers

Compact line of refrigerated recirculating chillers with cooling capacities of 1000w

Manufacturer:  Fisherbrand™ 197212010001

 View more versions of this product

Catalog No. 13-874-242

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The Isotemp Recirculating Chiller platform offers a compact line of refrigerated recirculating chillers with cooling capacities of 1000w. Ideal for laboratory applications that require higher cooling and pumping capacities.

  • Six models to choose from
  • Cooling capacitiy: 1000W
  • Full range of heating and cooling from -10°C to +30°C
  • Intuitive digital controller for ease of use
  • Customer controlled high and low temperature alarm limits
  • Small footprint and quiet operation
  • Stability ±0.1°C
  • Three pump options for a variety of application requirements
  • Voltage: 115V 60Hz

Temperature Range:
Setpoint Temperature Range: -10°C to +30°C (14° to 86°F)
Ambient Temperature Range: 10° to 35°C (50° to 95°F)

Specifications

Specifications

-10°C to 30°C
9.46 L
Isotemp™ II
±0.1°C
35.5 cm
60.4 cm
58.4 cm
40.82 kg
115 V
2.5 gal.
PD2 (Positive Displacement Pump)
13.6 L/min.
14 in.
23.8 in.
23 in.
90 lb.
115 V 60 Hz
60 Hz
SDS
Documents
Product Certifications
Promotions

Promotions