Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Hybridization Incubators: Small Chamber


Ideal for nucleic acid and protein hybridizations; eliminate need for water baths and heat sealers

Manufacturer: fisher scientific™  1324710Q

 View more versions of this product

Catalog No. 1324710Q

  • / Each
 

Description & Specifications

Specifications

Power Consumption 308w
Width (English) Exterior 18 in.
Length (English) Exterior 16.5 in.
Height (Metric) Exterior 43cm
Width (Metric) Exterior 46cm
Length (Metric) Exterior 42cm
Height (English) Interior 9.5 in.
Width (English) Interior 15 in.
Width (Metric) Interior 38cm
Height (Metric) Interior 24cm
Display Digital
Material Steel
Dimensions (L x W x H) Exterior 16.5 x 18 x 17.1 in. (42 x 46 x 43cm)
Controller Type PID microprocessor
Diameter (English) Inside 8 in.
Diameter (Metric) Inside 20cm
Height (English) Window 9 in.
Height (Metric) Window 23cm
Model Small
Speed <5 to 15rpm
Net Weight (Metric) 19.5kg
Weight (English) 43 lb.
Width (English) 18 in.
Width (Metric) 46cm
Width (Metric) Window 36cm
Electrical Requirements 120V 60Hz
Hertz 60Hz
Height (English) Exterior 17.1 in.
Includes Line cord and plug
Temperature Range (Metric) Ambient 7 to 85°C
Voltage 120V
Accessories

Accessories for Catalog Number: 1324710Q

Item Mfr. No. Item Description Price Per Unit Quantity