Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Hybridization Incubators: Small Chamber

Ideal for nucleic acid and protein hybridizations; eliminate need for water baths and heat sealers

$5,274.70 - $5,274.70

Specifications

Controller Type PID microprocessor
Display Digital
Speed <5 to 15rpm
Temperature Range (Metric) Ambient 7 to 85°C
Width (English) Interior 15 in.
View More Specs
Products
Catalog Number Mfr. No. Hertz Model Voltage Price Quantity    

1324710Q

  Accessories
fisher scientific™
1324710Q
60Hz Small 120V Each for $5,274.70
Description & Specifications

Specifications

Controller Type PID microprocessor
Display Digital
Speed <5 to 15rpm
Temperature Range (Metric) Ambient 7 to 85°C
Width (English) Interior 15 in.
Width (Metric) Interior 38cm
Includes Line cord and plug
Material Steel
Width (Metric) 46cm
Width (Metric) Window 36cm

Safe and Precise

  • Prevent overheating: cut heater power in case of temperature runaway
  • Heat from ambient to 65°C in <20 min.
  • Recovery time at 37°C, <2 min. (door open 30 sec.)
  • Forced-draft convection achieves ±0.5°C uniformity at 55°C
  • Sample-to-sample uniformity is ±0.25°C

Program with menu-driven controls
  • Microprocessor-based PID controller guides programming
  • Set temperature from ambient +7.0°C to 85.0°C via simple keypad; digital display shows your selection
  • Simple menu option lets you access temperature setpoint deviation during run
  • Easy to calibrate: offset feature lets you manually adjust display to match actual temperature
Innovative Rotisserie
  • Easy to load; accommodates tubes from 35 I.D. × 100 to 300mm long
  • Patented Gentle-Clip™ grips hold tubes securely, open easily
  • Variable speeds from <5 to 15rpm ±1rpm
  • Accessory rotisserie holds 70 × 300mm I.D. tubes
Built to Last
  • Durable, light gray painted steel exterior; interior is stainless steel
  • Tempered low-beta-emission glass window

Can be stacked with accessory stacking plate. Optional undercounter mounting bracket available. Supplied with line cord and plug.

Service agreement available.

CSA approved.

One year