Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Hotplate


Experience exceptional safety and temperature performance for your routine protocols.

Manufacturer: fisher scientific™  HP88857204

 View more versions of this product

Catalog No. HP88857204

  • / Each
 

Description & Specifications

Specifications

Max. Temperature (Metric) 300°C
Voltage 110-120V
Top Plate Material Aluminum
Surface Area (English) Heating 7.25 x 7.25 in.
Surface Area (Metric) Heating 18.4 x 18.4cm
Hertz 50/60Hz
Certifications/Compliance cCSAus
Plug Type US style
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Electrical Requirements 100-120V 50/60Hz
Description Hotplate

Experience exceptional safety and temperature performance for your routine protocols. Available in three sizes, providing flexibility from microscale chemistries to production operations.