Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Hotplate


Experience exceptional safety and temperature performance for your routine protocols.

Manufacturer: fisher scientific™  HP88854200

 View more versions of this product

Catalog No. HP88854200

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance cCSAus
Hertz 50/60Hz
Voltage 110-120V
Surface Area (Metric) Heating 10.8 x 10.8cm
Plug Type US style
Max. Temperature (Metric) 540°C
Description Hotplate
Top Plate Material Ceramic
Electrical Requirements 100-120V 50/60Hz
Dimensions (L x W x H) 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm)
Surface Area (English) Heating 4.25 x 4.25 in.

Experience exceptional safety and temperature performance for your routine protocols. Available in three sizes, providing flexibility from microscale chemistries to production operations.