Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Heating Blocks


For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

Manufacturer: fisher scientific™  2072FSQ

 View more versions of this product

Catalog No. 11715309Q

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 51mm
Length (English) 2.9 in.
Diameter (Metric) Inside 50mm
For Use With (Application) For 22 x 12 to 13mm tube
Height (English) 2 in.
Depth (Metric) Interior 5cm
Length (English) Exterior 2.9 in.
Width (Metric) Exterior 9.5cm
Length (Metric) Exterior 7.4cm
Material Aluminum
Width (Metric) Interior 9.5cm
Length (Metric) Interior 7.4cm
Dimension (Metric) Interior 7.4 x 9.5 x 5cm
Dimensions (L x W x H) Exterior 2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1cm)
Dimension (English) Interior 2.9 x 3.75 x 2 in.
Product Type Heating Block
Length (Metric) 74mm
Diameter (English) Inside 1.96 in.
For Use With (Equipment) Isotemp 125DQ, 145DQ and economical dry-bath incubator
Width (English) Exterior 3.75 in.
Height (Metric) Exterior 5.1cm
Height (English) Exterior 2 in.