missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ Heating Blocks

Manufacturer:  Fisherbrand™ 2065FSQ

Catalog No. 1171832Q



Description

Description

For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

Choose from blocks that hold 6 to 25mm O.D. standard tubes, 15mL or 50mL conical-bottom tubes, microcentrifuge tubes.

  • Solid aluminum construction
  • Sample wells are shaped so that heat is evenly transmitted to all parts of the sample tube
  • Shape also eliminates the temperature gradient that may invalidate tests

Order Info

Dimensions: 2.9L × 3.75W × 2 in.H (9.5 × 7.4 × 5.1cm).

Warranty

One year

Specifications

Specifications

Heating Block
1.96 in.
2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1 cm)
Isotemp 125DQ, 145DQ and economical dry-bath incubator
2 in.
2.9 in.
7.4 cm
9.5 cm
5 cm
50 mm
Aluminum
Microtiter plate
51 mm
74 mm
3.75 in.
9.5 cm
SDS
Documents