Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Heating Blocks


For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

Manufacturer: fisher scientific™  2068FSQ

 View more versions of this product

Catalog No. 1171823Q

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 51mm
Dimension (English) Interior 2.9 x 3.75 x 2 in.
Product Type Heating Block
Diameter (English) Inside 1.96 in.
Length (Metric) 74mm
Length (English) 2.9 in.
Diameter (Metric) Inside 50mm
For Use With (Application) For 30 x 0.5mL tube
Width (Metric) Exterior 9.5cm
Depth (Metric) Interior 5cm
For Use With (Equipment) Isotemp 125DQ, 145DQ and economical dry-bath incubator
Width (Metric) Interior 9.5cm
Width (English) Exterior 3.75 in.
Length (Metric) Interior 7.4cm
Dimension (Metric) Interior 7.4 x 9.5 x 5cm
Dimensions (L x W x H) Exterior 2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1cm)
Height (English) 2 in.
Height (Metric) Exterior 5.1cm
Length (Metric) Exterior 7.4cm
Material Aluminum
Length (English) Exterior 2.9 in.
Height (English) Exterior 2 in.