Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 72 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR72SSGAREFS

 View more versions of this product

Catalog No. 11670261

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Style Triple glass door
Interior Stainless Steel
Shipping Weight (English) 730 lbs.
Temperature Range 1° to 12°C
Includes Alarms and Chart Recorder
Shelves 12.0
Door Count 3
Product Type Refrigerator with chart recorder
Height (Metric) Exterior 198cm
Hertz 60Hz
Depth (Metric) Interior 72cm
Depth (English) Interior 28.5 in.
Casters Yes
Width (English) Interior 72 in.
Weight (English) 730 lb.
Monitoring Options Alarm, Recorder
Certifications/Compliance UL
Length (Metric) Exterior 82cm
Cabinet Material Steel
Capacity (Metric) 2039L
Height (Metric) Interior 156cm
Height (English) Exterior 78 in.
Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 190.5 x 198cm)
Width (English) Exterior 75 in.
Temperature Range (Metric) 1° to 12°C
Temperature Sensor Digital
Diameter (Metric) 5cm
Amperage 9.9A
Width (Metric) Exterior 190.5cm
Temperature Stability ±3°C
Refrigerant R-134A
Capacity (English) 72 cu. ft.
Height (English) Interior 61.75 in.
Width (Metric) Interior 182.8cm
Plug Type NEMA 5-15
Ports Standard access
Exterior Finish Gray Painted
Capacity 72 cu. ft., 2039L
Weight (Metric) 331kg
Diameter (English) 2 in.
Length (English) Exterior 32 in.
Insulation CFC-free foamed-in HDPF
Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72 x 182.8 x 156cm)
Voltage 115V
Electrical Requirements 115V 60Hz
Defrost Automatic