Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 72 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR72PAGAREFS

 View more versions of this product

Catalog No. 11670259

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Style Triple glass door
Shipping Weight (English) 730 lbs.
Temperature Range 1° to 12°C
Interior Painted
Includes Alarms and Chart Recorder
Door Count 3
Shelves 12.0
Product Type Refrigerator with chart recorder
Height (English) Exterior 78 in.
Length (Metric) Exterior 82cm
Refrigerant R-134A
Amperage 9.9A
Diameter (English) 2 in.
Temperature Sensor Digital
Temperature Range (Metric) 1° to 12°C
Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72 x 182.8 x 156cm)
Insulation CFC-free foamed-in HDPF
Weight (English) 730 lb.
Temperature Stability ±3°C
Length (English) Exterior 32 in.
Cabinet Material Steel
Exterior Finish Painted
Width (Metric) Interior 182.8cm
Capacity (English) 72 cu. ft.
Diameter (Metric) 5cm
Defrost Automatic
Electrical Requirements 115V 60Hz
Voltage 115V
Hertz 60Hz
Certifications/Compliance UL
Monitoring Options Alarm, Recorder
Height (Metric) Exterior 198cm
Width (English) Exterior 75 in.
Ports Standard access
Plug Type NEMA 5-15
Width (Metric) Exterior 190.5cm
Width (English) Interior 72 in.
Height (Metric) Interior 156cm
Capacity (Metric) 2039L
Capacity 72 cu. ft., 2039L
Height (English) Interior 61.75 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Interior 72cm
Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 190.5 x 198cm)
Casters Yes
Weight (Metric) 331kg