Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 72 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR72PAGAEEFS

 View more versions of this product

Catalog No. 11670258

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Shelves 12.0
Door Count 3
Product Type Refrigerator without chart recorder
Width (Metric) Interior 182.8cm
Diameter (English) 2 in.
Plug Type NEMA 5-15
Length (English) Exterior 32 in.
Diameter (Metric) 5cm
Width (English) Interior 72 in.
Capacity 72 cu. ft., 2039L
Voltage 115V
Amperage 9.9A
Casters Yes
Refrigerant R-134A
Length (Metric) Exterior 82cm
Capacity (English) 72 cu. ft.
Weight (English) 730 lb.
Capacity (Metric) 2039L
Weight (Metric) 331kg
Height (Metric) Exterior 198cm
Door Style Glass door, triple
Temperature Range (Metric) 1° to 12°C
Width (English) Exterior 75 in.
Certifications/Compliance UL
Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 190.5 x 198cm)
Depth (English) Interior 28.5 in.
Monitoring Options Alarm
Electrical Requirements 115V 60Hz
Cabinet Material Steel
Depth (Metric) Interior 72cm
Height (English) Exterior 78 in.
Ports Standard access
Hertz 60Hz
Insulation CFC-free foamed-in HDPF
Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72 x 182.8 x 156cm)
Height (Metric) Interior 156cm
Width (Metric) Exterior 190.5cm
Defrost Automatic
Height (English) Interior 61.75 in.
Temperature Stability ±3°C
Temperature Sensor Digital
Exterior Finish Painted