missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 49 cu. ft.

Reliable cold storage for general-purpose applications

Manufacturer:  Fisher Scientific™ MR49PAGAREFS

 View more versions of this product

Catalog No. 11670251

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

UL
2 in.
49 cu. ft., 1388L
49 cu. ft.
Yes
28.5 in.
2
Painted
28.5 x 48.63 x 61.75 in. (72 x 123 x 156cm)
78 in.
156cm
32 in.
Alarm, Recorder
NEMA 5-15
597 lbs.
R-134A
1° to 12°C
115V
48.63 in.
123cm
Alarms and Chart Recorder
597 lb.
Digital
8.8A
5cm
Steel
1388L
Automatic
72cm
Double glass door
32 x 52 x 78 in. (82 x 132 x 198cm)
61.75 in.
198cm
60Hz
CFC-free foamed-in HDPF
82cm
Standard access
8.0
1° to 12°C
±3°C
52 in.
132cm
115V 60Hz
Painted
270kg
Refrigerator with chart recorder