Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 49 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR49SSSAREFS

 View more versions of this product

Catalog No. 11670257

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Style Double stainless steel door
Shipping Weight (English) 597 lbs.
Interior Stainless Steel
Includes Alarms and Chart Recorder
Temperature Range 1° to 12°C
Shelves 8.0
Door Count 2
Product Type Refrigerator with chart recorder
Capacity (English) 49 cu. ft.
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Width (English) Interior 48.63 in.
Refrigerant R-134A
Length (English) Exterior 32 in.
Cabinet Material Steel
Depth (English) Interior 28.5 in.
Insulation CFC-free foamed-in HDPF
Electrical Requirements 115V 60Hz
Defrost Automatic
Width (English) Exterior 52 in.
Width (Metric) Interior 123cm
Casters Yes
Height (English) Interior 61.75 in.
Dimensions (D x W x H) Interior 28.5 x 48.63 x 61.75 in. (72 x 123 x 156cm)
Exterior Finish Gray Painted
Voltage 115V
Amperage 8.8A
Capacity 49 cu. ft., 1388L
Temperature Range (Metric) 1° to 12°C
Certifications/Compliance UL
Depth (Metric) Interior 72cm
Height (English) Exterior 78 in.
Capacity (Metric) 1388L
Width (Metric) Exterior 132cm
Weight (Metric) 270kg
Temperature Sensor Digital
Monitoring Options Alarm, Recorder
Length (Metric) Exterior 82cm
Weight (English) 597 lb.
Ports Standard access
Height (Metric) Interior 156cm
Diameter (English) 2 in.
Hertz 60Hz
Height (Metric) Exterior 198cm
Temperature Stability ±3°C
Plug Type NEMA 5-15
Diameter (Metric) 5cm