Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 49 cu. ft.


Reliable cold storage for general-purpose applications

Manufacturer: fisher scientific™  MR49SSSAEEFS

 View more versions of this product

Catalog No. 11670256

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Door Count 2
Shelves 8.0
Product Type Refrigerator without chart recorder
Voltage 115V
Width (English) Exterior 52 in.
Width (English) Interior 48.63 in.
Width (Metric) Exterior 132cm
Width (Metric) Interior 123cm
Certifications/Compliance UL
Electrical Requirements 115V 60Hz
Weight (English) 597 lb.
Weight (Metric) 270kg
Amperage 8.8A
Diameter (English) 2 in.
Diameter (Metric) 5cm
Capacity 49 cu. ft., 1388L
Cabinet Material Steel
Capacity (English) 49 cu. ft.
Capacity (Metric) 1388L
Casters Yes
Door Style Solid stainless-steel door, double
Exterior Finish Gray Painted
Dimensions (D x W x H) Interior 28.5 x 48.63 x 61.75 in. (72 x 123 x 156cm)
Height (English) Interior 61.75 in.
Height (Metric) Exterior 198cm
Height (Metric) Interior 156cm
Hertz 60Hz
Length (English) Exterior 32 in.
Insulation CFC-free foamed-in HDPF
Plug Type NEMA 5-15
Ports Standard access
Temperature Range (Metric) 1° to 12°C
Temperature Stability ±3°C
Temperature Sensor Digital
Defrost Automatic
Depth (English) Interior 28.5 in.
Depth (Metric) Interior 72cm
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
Height (English) Exterior 78 in.
Monitoring Options Alarm
Length (Metric) Exterior 82cm
Refrigerant R-134A